Shop SPECTRUM
See all product information
Create Account
Starch, Soluble, Pwdr, Rgnt, ACS, 2.5kg
- Mfr # S1555-2.5KG
- Zoro # G7907072
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Special Information
Suitable For Iodometry
Chemical Formula
(C6H10O5)n
Chemical Grade
ACS
Chemical Container Type
Drum
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1555-2.5KG
- Zoro #
- G7907072
- UPC #
- -
- Country of Origin
- United States
- Item
- Starch, Soluble, Powder, Reagents, ACS
- Special Information
- Suitable For Iodometry
- Chemical Formula
- (C6H10O5)n
- Chemical Grade
- ACS
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 9005-84-9
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Starch, Soluble, Powder, Reagent, ACS, CAS Number 9005-84-9, Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Iodometry
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.