Shop SPECTRUM
See all product information
Create Account
Povidone K-90, USP, 500g
- Mfr # P1416-500GM
- Zoro # G7915107
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
9003-39-8
Chemical Grade
USP
Chemical Container Material
Plastic
Shelf Life
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1416-500GM
- Zoro #
- G7915107
- UPC #
- -
- Country of Origin
- United States
- Item
- Povidone K-90, USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9003-39-8
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Shelf Life
- 6 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- (C6H9NO)n
- Molecular Weight
- (111.14)n
- Special Information
- Average MW 360,000
Dimensions
- Chemical Container Size
- 500 g
Description
Povidone K-90, USP, CAS Number 9003-39-8, Molecular Weight (111.14)n, Chemical Formula (C6H9NO)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Average MW 360,000
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.