Shop SPECTRUM
See all product information
Create Account
Propylene Carbonate, Reagent, 20kg
- Mfr # P1433-20KG1Z
- Zoro # G7939360
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
102.09
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
C4H6O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1433-20KG1Z
- Zoro #
- G7939360
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Carbonate
- Form
- Liquid
- Molecular Weight
- 102.09
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Formula
- C4H6O3
- Chemical Container Type
- Drum
- CAS Number
- 108-32-7
- Chemical Container Material
- Metal
- Application
- Commercial
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Propylene Carbonate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 kg
- REMOVE - Previous PI Node
- P
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 kg
Description
Propylene Carbonate, Concentration Not Applicable, CAS Number 108-32-7, Molecular Weight 102.09, Chemical Formula C4H6O3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.