Shop SPECTRUM
See all product information
Create Account
Propylparaben, NF, EP, BP, JP, 100g
- Mfr # PR133-100GM
- Zoro # G7923373
product price:Â
$
56.79
/ea
Key Features
Chemical Formula
C10H12O3
Molecular Weight
180.2
Shelf Life
24 mo
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR133-100GM
- Zoro #
- G7923373
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylparaben, NF, EP, BP, JP
- Chemical Formula
- C10H12O3
- Molecular Weight
- 180.2
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- CAS Number
- 94-13-3
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 100 g
Description
Propylparaben, NF, EP, BP, JP, CAS Number 94-13-3, Molecular Weight 180.2, Chemical Formula C10H12O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.