Shop SPECTRUM
See all product information
Create Account
Pyridoxal-5-Phosphate, 25g, CAS 41468-25-1
- Mfr # PY101-25GM
- Zoro # G7945688
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
41468-25-1
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PY101-25GM
- Zoro #
- G7945688
- UPC #
- -
- Country of Origin
- United States
- Item
- Pyridoxal-5-Phosphate
- Chemical Container Type
- Bottle
- CAS Number
- 41468-25-1
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 265.17
- Chemical Grade
- Lab
- Chemical Formula
- C8H10NO6P.H2O
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
Pyridoxal-5-Phosphate, Concentration 100 Percent, CAS Number 41468-25-1, Molecular Weight 265.17, Chemical Formula C8H10NO6P.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.