Shop SPECTRUM
See all product information
Create Account
Quinaldine Red, 25g, 117-92-0 CAS
- Mfr # Q2024-25GM
- Zoro # G8006341
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
117-92-0
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q2024-25GM
- Zoro #
- G8006341
- UPC #
- -
- Country of Origin
- United States
- Item
- Quinaldine Red
- Shelf Life
- 24 mo
- CAS Number
- 117-92-0
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Formula
- C21H23IN2
- Molecular Weight
- F.W. 430.33
Dimensions
- Chemical Container Size
- 25 g
Description
Quinaldine Red, Concentration 100 Percent, CAS Number 117-92-0, Molecular Weight F.W. 430.33, Chemical Formula C21H23IN2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.