Shop SPECTRUM

Quinine Sulfate, Dihydrate, USP, 25g

  • Mfr # QU110-25GM04
  • Zoro # G7951041

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
(C20H24N2O2)2;H2SO4;2H2O
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
25 g
Shelf Life
60 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QU110-25GM04
Zoro #
G7951041
UPC #
-
Country of Origin
United States
Item
Quinine Sulfate
Chemical Formula
(C20H24N2O2)2;H2SO4;2H2O
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
60 mo
CAS Number
207671-44-1
Chemical Grade
USP
Molecular Weight
782.94
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Quinine Sulfate
Form
Powder
Container Material
Amber Glass
Special Information
Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Features
Light Sensitive
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
Q
Quantity
25
Volume
25 g
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
25 g

Description

Quinine Sulfate, Concentration Not Applicable, CAS Number 207671-44-1, Molecular Weight 782.94, Chemical Formula (C20H24N2O2)2;H2SO4;2H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.