Shop SPECTRUM

Quinine Sulfate, Dihydrate, USP, 10g

  • Mfr # QU110-10GM03
  • Zoro # G8033991

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
60 mo
Chemical Container Size
10 g
Chemical Grade
USP
CAS Number
207671-44-1
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QU110-10GM03
Zoro #
G8033991
UPC #
-
Country of Origin
United States
Item
Quinine Sulfate
Shelf Life
60 mo
Chemical Grade
USP
CAS Number
207671-44-1
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
(C20H24N2O2)2;H2SO4;2H2O
Molecular Weight
782.94
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Quinine Sulfate
Form
Powder
Features
Light Sensitive
Container Material
Amber Glass
Special Information
Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
20 Degrees C
Volume
10 g
REMOVE - Previous PI Node
Q
Quantity
10
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
10 g

Description

Quinine Sulfate - Dihydrate, Concentration Not Applicable, CAS Number 207671-44-1, Molecular Weight 782.94, Chemical Formula (C20H24N2O2)2;H2SO4;2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 10 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.