Xylenes, Reagent, ACS-4L

  • Mfr # X1005-4LTGL
  • Zoro # G8028741
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Container Material
Amber Glass
Chemical Container Size
4 L
Special Information
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
CAS Number
1330-20-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1005-4LTGL
Zoro #
G8028741
UPC #
-
Country of Origin
United States
Item
Xylenes
Form
Liquid
Chemical Container Material
Amber Glass
Special Information
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
CAS Number
1330-20-7
Chemical Container Type
Bottle
Molecular Weight
106.17
Shipping Restrictions
UN1307 Xylenes 3 PG III
Chemical Grade
ACS
Chemical Formula
C8H10
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Xylenes
Container Material
Glass
Features
Mixture of Ortho- Meta- and Para-Isomers and May Contain Ethylbenzene
REMOVE - Previous PI Node
X
Quantity
1
Storage Temperature
Room Temperature
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Xylenes, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1307 Xylenes 3 PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews