Shop SPECTRUM
See all product information
Create Account
Sdm Bisulfite, Grnlr, Rgnt, ACS, 45kg
- Mfr # S1173-45KGBL
- Zoro # G7902601
product price:Â
$
1,383.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Fiberboard
Chemical Container Size
45 kg
Chemical Grade
ACS
Special Information
Contains Varying Proportions of Sodium Bisulfite NaHSO3 and Sodium Metabisulfite Na2S2O5
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1173-45KGBL
- Zoro #
- G7902601
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bisulfite
- Chemical Container Material
- Fiberboard
- Chemical Grade
- ACS
- Special Information
- Contains Varying Proportions of Sodium Bisulfite NaHSO3 and Sodium Metabisulfite Na2S2O5
- Chemical Container Type
- Drum
- Molecular Weight
- 104.06
- CAS Number
- 7631-90-5
- Chemical Formula
- NaHSO3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Product Type
- Sodium Bisulfite
- Container Material
- Fiberboard
- Form
- Powder
- Features
- Contains Varying Proportions of Sodium Bisulfite NaHSO3 and Sodium Metabisulfite Na2S2O5
- Quantity
- 45
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 45 kg
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Sodium Bisulfite, Concentration Not Applicable, CAS Number 7631-90-5, Molecular Weight 104.06, Chemical Formula NaHSO3, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.