Shop SPECTRUM
See all product information
Create Account
Sdm Bitartrate, Biotc, 500g
- Mfr # S1177-500GM
- Zoro # G8029992
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Chemical Formula
NaHC4H4O6 x H2O
Molecular Weight
190.09
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1177-500GM
- Zoro #
- G8029992
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bitartrate, Biotech Grade
- Chemical Grade
- Purified
- Chemical Formula
- NaHC4H4O6 x H2O
- Molecular Weight
- 190.09
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- CAS Number
- 526-94-3
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Bitartrate, Biotech Grade, CAS Number 526-94-3, Molecular Weight 190.09, Chemical Formula NaHC4H4O6 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.