Shop SPECTRUM
See all product information
Create Account
Sdm Brohdrd, Crstlline Pwdr, Rgt, ACS, 2.5kg
- Mfr # S1187-2.5KG
- Zoro # G7912243
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaBH4
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Grade
ACS
Special Information
Packaged Under Nitrogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1187-2.5KG
- Zoro #
- G7912243
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borohydride, Crystalline Powder, Reagents, ACS
- Chemical Formula
- NaBH4
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Special Information
- Packaged Under Nitrogen
- Shipping Restrictions
- UN1426, Sodium Borohydride, 4.3, PG I
- Chemical Container Material
- Plastic
- Molecular Weight
- 37.84
- CAS Number
- 16940-66-2
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Borohydride, Crystalline Powder, Reagent, ACS, CAS Number 16940-66-2, Molecular Weight 37.84, Chemical Formula NaBH4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1426, Sodium Borohydride, 4.3, PG I, Special Information Packaged Under Nitrogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.