Shop SPECTRUM
See all product information
Create Account
Squalene, 100mL
- Mfr # S2002-100ML49
- Zoro # G8013177
product price:Â
$
80.89
/ea
Key Features
Molecular Weight
F.W. 410.72
Chemical Formula
C30H50
Chemical Container Material
Amber Glass
CAS Number
111-02-4
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2002-100ML49
- Zoro #
- G8013177
- UPC #
- -
- Country of Origin
- United States
- Item
- Squalene
- Molecular Weight
- F.W. 410.72
- Chemical Formula
- C30H50
- Chemical Container Material
- Amber Glass
- CAS Number
- 111-02-4
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 mL
Description
Squalene, CAS Number 111-02-4, Molecular Weight F.W. 410.72, Chemical Formula C30H50, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.