Shop SPECTRUM
See all product information
Create Account
Sdm Bicarbonate, Pwdr, Biotc, 2.5kg
- Mfr # S1147-2.5KG
- Zoro # G8011862
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
CAS Number
144-55-8
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1147-2.5KG
- Zoro #
- G8011862
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- CAS Number
- 144-55-8
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- NaHCO3
- Molecular Weight
- 84.01
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Application
- Biochemical Research and Analysis
- Color
- Colorless
- Product Type
- Sodium Bicarbonate
- Container Material
- Plastic
- Features
- Moisture Sensitive
- Special Information
- Moisture Sensitive
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.