Shop SPECTRUM
See all product information
Create Account
Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, PK4
- Mfr # S1295-2.5KG-CS4
- Zoro # G7942212
product price:Â
$
631.99
/pk of 4, $158.00/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1295-2.5KG-CS4
- Zoro #
- G7942212
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 40
- CAS Number
- 1310-73-2
- Chemical Formula
- NaOH
- Shipping Restrictions
- UN1823, Sodium Hydroxide, Solid, 8, PG II
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Hydroxide
- Form
- Powder
- Container Material
- Plastic
- Features
- Deliquescent
- Special Information
- Deliquescent
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.