Shop SPECTRUM
See all product information
Create Account
Sdm Lauryl Slft, Rgnt, 1kg
- Mfr # S1333-1KG
- Zoro # G7951443
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
288.38
CAS Number
151-21-3
Special Information
Suitable for Electrophoresis
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1333-1KG
- Zoro #
- G7951443
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Lauryl Sulfate
- Molecular Weight
- 288.38
- CAS Number
- 151-21-3
- Special Information
- Suitable for Electrophoresis
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C12H25O4SNa
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Sodium Lauryl Sulfate
- Form
- Powder
- Features
- Suitable for Electrophoresis
- Container Material
- Amber Glass
- Quantity
- 1
- Volume
- 1 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Sodium Lauryl Sulfate, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.