Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Dibasic, Anhdrs, Rgnt, ACS, PK6
- Mfr # S1400-500GM-CS6
- Zoro # G8019678
product price:Â
$
609.99
/pk of 6, $101.67/ea
Free Shipping & Returns
Key Features
Special Information
Suitable For Buffer Solutions
Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
7558-79-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1400-500GM-CS6
- Zoro #
- G8019678
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate, Dibasic, Anhydrous, Reagents, ACS
- Special Information
- Suitable For Buffer Solutions
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 7558-79-4
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 141.96
- Chemical Formula
- Na2HPO4
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Phosphate, Dibasic, Anhydrous, Reagent, ACS, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Buffer Solutions, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.