Shop SPECTRUM
See all product information
Create Account
Sdm Phspht Dibsc, Hptahdrt, Grnlr, Btc, 12kg
- Mfr # S1412-12KG
- Zoro # G7917618
product price:Â
$
1,104.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Chemical Formula
Na2HPO4 x 7H2O
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
268.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1412-12KG
- Zoro #
- G7917618
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate Dibasic, Heptahydrate, Granular, Biotech Grade
- Chemical Grade
- Purified
- Chemical Formula
- Na2HPO4 x 7H2O
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 268.07
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- CAS Number
- 7782-85-6
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Phosphate Dibasic, Heptahydrate, Granular, Biotech Grade, CAS Number 7782-85-6, Molecular Weight 268.07, Chemical Formula Na2HPO4 x 7H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.