Sucrose Octaacetate, NF, 2.5kg
- Mfr # SU104-2.5KG13
- Zoro # G7998617
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
F.W. 678.60
CAS Number
126-14-7
Chemical Formula
C28H38O19
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU104-2.5KG13
- Zoro #
- G7998617
- UPC #
- -
- Country of Origin
- United States
- Item
- Sucrose Octaacetate, NF
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 678.60
- CAS Number
- 126-14-7
- Chemical Formula
- C28H38O19
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sucrose Octaacetate, NF, CAS Number 126-14-7, Molecular Weight F.W. 678.60, Chemical Formula C28H38O19, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.