Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Mnbsc, Mono, Crs, Rgt, ACS, PK6
- Mfr # S1395-500GM-CS6
- Zoro # G7993839
product price:Â
$
633.99
/pk of 6, $105.67/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Formula
NaH2PO4 x H2O
Chemical Grade
ACS
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1395-500GM-CS6
- Zoro #
- G7993839
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate, Monobasic, Monohydrate, Crystal, Reagents, ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- NaH2PO4 x H2O
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 137.99
- CAS Number
- 10049-21-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Phosphate, Monobasic, Monohydrate, Crystal, Reagent, ACS, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.