Shop SPECTRUM

Sdm Slft, Anhdrs, 10, 60 Msh, Grn, Rgt, 500g

  • Mfr # S1461-500GM
  • Zoro # G7986419

product price: 
$
68.79
/ea

Key Features

Molecular Weight
142.04
Chemical Container Size
500 g
CAS Number
7757-82-6
Chemical Formula
Na2SO4
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1461-500GM
Zoro #
G7986419
UPC #
-
Country of Origin
United States
Item
Sodium Sulfate
Molecular Weight
142.04
CAS Number
7757-82-6
Chemical Formula
Na2SO4
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Hygroscopic
Chemical Grade
ACS
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Sodium Sulfate
Container Material
Plastic
Features
Hygroscopic
Form
Powder
Volume
500 g
REMOVE - Previous PI Node
S
Storage Temperature
Maximum of 30 Degrees C
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Sulfate - Anhydrous, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.