Shop RICCA CHEMICAL

Sodium Thiosulfate Precis Sol, 0.025 N

  • Mfr # R7900000-500A
  • Zoro # G003563189

product price: 
$
20.69
/ea

Key Features

Calibration Certificate
NIST SRM 136
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
0.025 N
Standards
ASTM, EP
APHA
4500-S2 F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7900000-500A
Zoro #
G003563189
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
0.025 N
Standards
ASTM, EP
APHA
4500-S2 F
Shelf Life
18 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium Thiosulfate
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Application
Analytical Reagent
Container Type
Bottle
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Form
Liquid
Quantity
1
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Chemical Formula
Na2S2O3; 5H2O
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.025 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-S2 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.