Shop SPECTRUM

Sdm ThioSlft, pnthydrt, Crstl, Rgt, ACS, 500g

  • Mfr # S1500-500GM
  • Zoro # G7971317

product price: 
$
83.89
/ea

Key Features

Molecular Weight
248.19
Chemical Container Size
500 g
Shelf Life
24 mo
CAS Number
10102-17-7
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1500-500GM
Zoro #
G7971317
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Molecular Weight
248.19
Shelf Life
24 mo
CAS Number
10102-17-7
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
Na2S2O3; 5H2O
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Sodium Thiosulfate
Container Material
Plastic
Special Information
Hygroscopic
Features
Hygroscopic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Chemical Properties
Pentahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Thiosulfate - Pentahydrate, Concentration Not Applicable, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.