Sdm Molybdt, Dihdrt, Crstl, Rgnt, ACS, PK6
- Mfr # S1340-125GM-CS6
- Zoro # G8075763
product price:Â
$
952.99
/pk of 6, $158.83/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
125 g
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Formula
Na2MoO4 x 2H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1340-125GM-CS6
- Zoro #
- G8075763
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Molybdate, Dihydrate, Crystal, Reagents, ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Formula
- Na2MoO4 x 2H2O
- Molecular Weight
- 241.95
- CAS Number
- 10102-40-6
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Molybdate, Dihydrate, Crystal, Reagent, ACS, CAS Number 10102-40-6, Molecular Weight 241.95, Chemical Formula Na2MoO4 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.