Shop SPECTRUM

Silicagel, Grade, 633,200-425 Mesh, 60A 1kg

  • Mfr # SIL61-1KG
  • Zoro # G8015292

product price: 
$
631.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
112926-00-8
Chemical Container Size
1 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIL61-1KG
Zoro #
G8015292
UPC #
-
Country of Origin
United States
Item
Silica Gel - Grade 633 - 200-425 Mesh
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
112926-00-8
Chemical Container Type
Drum
Chemical Container Material
Metal
Container Type
Drum
Chemical Formula
SiO2
Color
Colorless
Application
Industrial, Research Purpose
Product Type
Silica Gel - Grade 633 - 200-425 Mesh
Molecular Weight
60.08
Container Material
Metal
Features
Hygroscopic
Special Information
Hygroscopic
Form
Powder
Storage Temperature
Room Temperature
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Volume
1 kg
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 kg

Description

Silica Gel - Grade 633 - 200-425 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.