Shop SPECTRUM

Silicagel, Grade, 633,200-425 Msh, 60A 100g

  • Mfr # SIL61-100GM
  • Zoro # G8003803

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Chemical Grade
Lab
Chemical Container Material
Metal
CAS Number
112926-00-8
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SIL61-100GM
Zoro #
G8003803
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Silica Gel - Grade 633 - 200-425 Mesh
Chemical Grade
Lab
Chemical Container Material
Metal
CAS Number
112926-00-8
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Container Type
Drum
Color
Colorless
Chemical Formula
SiO2
Application
Industrial, Research Purpose
Product Type
Silica Gel - Grade 633 - 200-425 Mesh
Features
Hygroscopic
Container Material
Metal
Molecular Weight
60.08
Form
Powder
Special Information
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Quantity
100
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
Volume
100 g
Calibration Certificate
No
Wire Color
Colorless

Description

Silica Gel - Grade 633 - 200-425 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.