Silver Chloride, Granular, Reagent, 500g
- Mfr # S1055-500GM10
- Zoro # G7964877
product price:Â
$
2,669.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
500 g
CAS Number
7783-90-6
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1055-500GM10
- Zoro #
- G7964877
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Chloride, Granular, Reagents
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 7783-90-6
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 143.32
- Chemical Formula
- AgCl
Dimensions
- Chemical Container Size
- 500 g
Description
Silver Chloride, Granular, Reagents, CAS Number 7783-90-6, Molecular Weight F.W. 143.32, Chemical Formula AgCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.