Sodium Carbonate, Granular, Reagent, 2.5kg

  • Mfr # S1230-2.5KG13
  • Zoro # G7942337
product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1230-2.5KG13
Zoro #
G7942337
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Form
Powder
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
ACS
CAS Number
5968-11-6
Chemical Formula
Na2CO3¿H2O
Molecular Weight
124
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Sodium Carbonate
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Features
Hygroscopic
Special Information
Hygroscopic
Storage Temperature
Room Temperature
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Volume
2.5 kg
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Monohydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Sodium Carbonate - Monohydrate, Concentration Not Applicable, CAS Number 5968-11-6, Molecular Weight 124, Chemical Formula Na2CO3�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews