Silver Nitrate, Crystal, USP, 100g
- Mfr # SI115-100GM
- Zoro # G7927567
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7761-88-8
Shipping Restrictions
UN1493 Silver Nitrate 5.1 PG II
Chemical Container Size
100 g
Chemical Formula
AgNO3
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SI115-100GM
- Zoro #
- G7927567
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Nitrate
- CAS Number
- 7761-88-8
- Shipping Restrictions
- UN1493 Silver Nitrate 5.1 PG II
- Chemical Formula
- AgNO3
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- Chemical Grade
- USP
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 169.87
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Silver Nitrate
- Form
- Powder
- Features
- Light Sensitive
- Container Material
- Amber Glass
- Special Information
- Light Sensitive
- Quantity
- 100
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Silver Nitrate, Concentration Not Applicable, CAS Number 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN1493 Silver Nitrate 5.1 PG II, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.