Shop SPECTRUM
See all product information
Create Account
Silver Nitrate Solution, Bottle, 4L, PK4
- Mfr # S-163-4LTPL-CS4
- Zoro # G1196384
product price:Â
$
1,189.99
/pk of 4, $297.50/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5, 7761-88-8
Chemical Container Size
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
169.87
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-163-4LTPL-CS4
- Zoro #
- G1196384
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Nitrate
- CAS Number
- 7732-18-5, 7761-88-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 169.87
- Calibration Certificate
- No
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Formula
- AgNO3
- Special Information
- Light Sensitive
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Silver Nitrate
- Features
- Light Sensitive
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- REMOVE - Previous PI Node
- S
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Silver Nitrate, Concentration Not Applicable, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.