Shop SPECTRUM
See all product information
Create Account
Sdm ThioSlft, Anhdrs, Rgnt, 12kg
- Mfr # S1498-12KG
- Zoro # G8038429
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
158.11
Chemical Formula
Na2S2O3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
12 kg
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1498-12KG
- Zoro #
- G8038429
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate, Anhydrous, Reagents
- Molecular Weight
- 158.11
- Chemical Formula
- Na2S2O3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- CAS Number
- 7772-98-7
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Thiosulfate, Anhydrous, Reagent, CAS Number 7772-98-7, Molecular Weight 158.11, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.