Shop SPECTRUM

Sodm Phspht, Tribasic, Anhdrs, FCC, 500g

  • Mfr # S1276-500GM
  • Zoro # G7918957

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shelf Life
18 mo
CAS Number
7601-54-9
Chemical Formula
Na3PO4
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1276-500GM
Zoro #
G7918957
UPC #
-
Country of Origin
United States
Item
Sodium Phosphate
Shelf Life
18 mo
CAS Number
7601-54-9
Chemical Formula
Na3PO4
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
163.94
Chemical Container Type
Bottle
Chemical Grade
FCC
Chemical Container Material
Plastic
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Color
Colorless
Product Type
Sodium Phosphate
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Quantity
500
REMOVE - Previous PI Node
S
Chemical Properties
Tribasic
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Phosphate - Tribasic, Concentration Not Applicable, CAS Number 7601-54-9, Molecular Weight 163.94, Chemical Formula Na3PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Buffer, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.