Shop SPECTRUM
See all product information
Create Account
Sodium Bifluoride, Technical, 500g
- Mfr # S1160-500GM10
- Zoro # G8032083
product price:Â
$
83.29
/ea
Key Features
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
1333-83-1
Chemical Formula
NaHF2
Shipping Restrictions
UN2439, Sodium Hydrogen Difluoride, 8, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1160-500GM10
- Zoro #
- G8032083
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bifluoride
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- CAS Number
- 1333-83-1
- Chemical Formula
- NaHF2
- Shipping Restrictions
- UN2439, Sodium Hydrogen Difluoride, 8, PG II
- Chemical Container Material
- Plastic
- Molecular Weight
- 62
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial
- Product Type
- Sodium Bifluoride
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Bifluoride, Concentration Not Applicable, CAS Number 1333-83-1, Molecular Weight 62, Chemical Formula NaHF2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2439, Sodium Hydrogen Difluoride, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.