Sodium Chromate, Crystal, Reagent, 125g
- Mfr # S1245-125GM07
- Zoro # G7954462
product price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s. (Sodium Chromate), 6.1, PG II
Chemical Container Type
Bottle
Chemical Formula
Na2CrO4¿4H2O
CAS Number
10034-82-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1245-125GM07
- Zoro #
- G7954462
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chromate - Tetrahydrate
- Form
- Powder
- Shipping Restrictions
- UN3288, Toxic Solid, Inorganic, n.o.s. (Sodium Chromate), 6.1, PG II
- Chemical Container Type
- Bottle
- Chemical Formula
- Na2CrO4¿4H2O
- CAS Number
- 10034-82-9
- Chemical Grade
- Lab
- Molecular Weight
- 234.06
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Chromate - Tetrahydrate
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Chromate - Tetrahydrate, Concentration Not Applicable, CAS Number 10034-82-9, Molecular Weight 234.06, Chemical Formula Na2CrO4¿4H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s. (Sodium Chromate), 6.1, PG II, Standards Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.