Shop SPECTRUM
See all product information
Create Account
Sodm Lactate Sltn, 60 Pct, USP, 4L
- Mfr # SO179-4LT
- Zoro # G2969234
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
USP
Chemical Container Size
4 L
Concentration
60%
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO179-4LT
- Zoro #
- G2969234
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Lactate Solution, USP
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Concentration
- 60%
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 4 L
Description
Sodium Lactate Solution, USP, Concentration 60 Percent, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.