Shop SPECTRUM

Silicagel, Grade, 60, 70-230 Mesh 5kg

  • Mfr # SIL57-5KG
  • Zoro # G8081993

product price: 
$
2,320.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIL57-5KG
Zoro #
G8081993
UPC #
-
Country of Origin
United States
Item
Silica Gel - Grade 60 - 60-200 Micron
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
112926-00-8
Chemical Formula
SiO2
Application
Industrial, Research Purpose
Color
Colorless
Container Type
Drum
Product Type
Silica Gel - Grade 60 - 60-200 Micron
Form
Powder
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Molecular Weight
60.08
REMOVE - Previous PI Node
S
Quantity
5
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
Volume
5 kg
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
5 kg

Description

Silica Gel - Grade 60 - 60-200 Micron, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.