Shop SPECTRUM
See all product information
Create Account
Sucrose, Crstl, NF, 45kg
- Mfr # SU103-45KGBL
- Zoro # G7919858
product price:Â
$
1,290.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
342.3
Chemical Container Material
Fiberboard
Chemical Grade
NF
Chemical Formula
C12H22O11
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU103-45KGBL
- Zoro #
- G7919858
- UPC #
- -
- Country of Origin
- United States
- Item
- Sucrose
- Molecular Weight
- 342.3
- Chemical Container Material
- Fiberboard
- Chemical Grade
- NF
- Chemical Formula
- C12H22O11
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 57-50-1
- Shelf Life
- 12 mo
- Chemical Container Type
- Drum
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sucrose
- Form
- Powder
- Container Material
- Fiberboard
- Volume
- 45 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 45
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Sucrose, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.