Shop SPECTRUM
See all product information
Create Account
Sodm Carbonate, Anhdrs, NF, 500g
- Mfr # SO147-500GM
- Zoro # G7903749
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
CAS Number
497-19-8
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
105.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO147-500GM
- Zoro #
- G7903749
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate
- CAS Number
- 497-19-8
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 105.99
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- Chemical Formula
- Na2CO3
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Carbonate
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- REMOVE - Previous PI Node
- S
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Carbonate, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.