Shop SPECTRUM
See all product information
Create Account
Sodm Chlrd, grnlr, USP, 12kg
- Mfr # SO155-12KG
- Zoro # G8042093
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7647-14-5
Chemical Formula
NaCl
Chemical Container Type
Drum
Chemical Container Material
Plastic
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO155-12KG
- Zoro #
- G8042093
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- CAS Number
- 7647-14-5
- Chemical Formula
- NaCl
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Chemical Grade
- USP
- Molecular Weight
- 58.44
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Sodium Chloride
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Form
- Powder
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.