Shop SPECTRUM

Slvr Ntrt, 0.1N, Stdzd Sltn, 20L

  • Mfr # S-163-20LT
  • Zoro # G2969225

product price: 
$
1,482.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
20 L
Concentration
0.1 N
Chemical Formula
AgNO3
CAS Number
7732-18-5, 7761-88-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-163-20LT
Zoro #
G2969225
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Shelf Life
24 mo
Concentration
0.1 N
Chemical Formula
AgNO3
CAS Number
7732-18-5, 7761-88-8
Container Type
Drum
Features
Light Sensitive
Special Information
Light Sensitive
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Form
Liquid
Application
Analytical Testing Labs
Chemical Container Material
Plastic
Chemical Container Type
Drum
Molecular Weight
169.87
Container Material
Plastic
Product Type
Silver Nitrate
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Quantity
20
Volume
20 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Silver Nitrate, Concentration 0.1 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.