Shop SPECTRUM
See all product information
Create Account
Sodm Chlrd, Pwdr, USP, 12kg
- Mfr # SO160-12KG
- Zoro # G7924292
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
CAS Number
7647-14-5
Molecular Weight
58.44
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO160-12KG
- Zoro #
- G7924292
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- CAS Number
- 7647-14-5
- Molecular Weight
- 58.44
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Chemical Formula
- NaCl
- Application
- Oral Hygiene Products
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Sodium Chloride
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.