Shop SPECTRUM
See all product information
Create Account
Soybean Flour, 2.5kg, CAS 68513-95-1, Poly
- Mfr # S3321-2.5KG
- Zoro # G7908691
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Grade
Reagent
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3321-2.5KG
- Zoro #
- G7908691
- UPC #
- -
- Country of Origin
- United States
- Item
- Soybean Flour
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Chemical Grade
- Reagent
- Concentration
- 100%
- CAS Number
- 68513-95-1
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Soybean Flour, Concentration 100 Percent, CAS Number 68513-95-1, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.