Sdm Carbonate, Anhdrs, Grnlr, Rgt, ACS, 2.5kg
- Mfr # S1220-2.5KG
- Zoro # G8038462
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2CO3
Chemical Container Type
Bottle
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1220-2.5KG
- Zoro #
- G8038462
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- Na2CO3
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- CAS Number
- 497-19-8
- Chemical Container Material
- Plastic
- Molecular Weight
- 105.99
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Sodium Carbonate
- Form
- Powder
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Carbonate - Anhydrous, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.