Strontium Chloride, Hexahydrate, 125g

  • Mfr # S1675-125GM07
  • Zoro # G8074558
product price: 
$
90.99
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
SrCl2¿6H2O
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Chemical Container Size
125 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1675-125GM07
Zoro #
G8074558
UPC #
-
Country of Origin
United States
Item
Strontium Chloride
Shelf Life
24 mo
Chemical Formula
SrCl2¿6H2O
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Chemical Container Type
Bottle
CAS Number
10025-70-4
Molecular Weight
266.62
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Strontium Chloride
Special Information
Hygroscopic
Form
Powder
Features
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Amber Glass
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Volume
125 g
Storage Temperature - Maximum
22 Degrees C
Quantity
125
Chemical Properties
Hexahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Strontium Chloride - Hexahydrate, Concentration Not Applicable, CAS Number 10025-70-4, Molecular Weight 266.62, Chemical Formula SrCl2�6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews