Shop SPECTRUM

Sdm Slft, Anhdrs, Grnlr, Rgnt, ACS, 12kg

  • Mfr # S1450-12KG
  • Zoro # G8005562

product price: 
$
660.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
12 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1450-12KG
Zoro #
G8005562
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Sodium Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
Na2SO4
Molecular Weight
142.04
Chemical Container Type
Drum
CAS Number
7757-82-6
Container Type
Drum
Color
Colorless
Application
Analytical Testing Labs
Product Type
Sodium Sulfate
Container Material
Plastic
Form
Powder
Features
Hygroscopic
Special Information
Hygroscopic
Storage Temperature
Maximum of 30 Degrees C
Volume
12 kg
Quantity
12
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Description

Sodium Sulfate, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.