Shop SPECTRUM
See all product information
Create Account
Sulfuric Acid, 2.5L
- Mfr # S-675-2.5LTPV7F
- Zoro # G8040833
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Special Information
DEA List 2 Chemical
Concentration
50 % v/v
Chemical Container Material
Coated Glass
Shipping Restrictions
UN1830, Sulfuric Acid Solution, 8, PG II
Chemical Container Size
2.5 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-675-2.5LTPV7F
- Zoro #
- G8040833
- UPC #
- -
- Country of Origin
- United States
- Item
- Sulfuric Acid
- Special Information
- DEA List 2 Chemical
- Concentration
- 50 % v/v
- Chemical Container Material
- Coated Glass
- Shipping Restrictions
- UN1830, Sulfuric Acid Solution, 8, PG II
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Chemical Formula
- H2SO4
- Product Type
- Sulfuric Acid
- CAS Number
- 7664-93-9, 7732-18-5
- Container Material
- Plastic
- Features
- DEA List 2 Chemical
- Form
- Liquid
- Molecular Weight
- 18.02 F.W
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Sulfuric Acid, Concentration 50 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.02 F.W, Chemical Formula H2SO4, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1830, Sulfuric Acid Solution, 8, PG II, Standards Not Applicable, Special Information DEA List 2 Chemical
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.