NaOH, 1.00 N Sltn, APHA, 1L

  • Mfr # S-370-1LT
  • Zoro # G8046092
product price: 
$
51.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
1 N
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-370-1LT
Zoro #
G8046092
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
1 N
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Special Information
40.00 g NaOH in 1000 mL
Chemical Grade
Lab
Application
Analytical Testing Labs
Chemical Formula
NaOH
Container Type
Bottle
Color
Colorless
Product Type
Sodium Hydroxide
Molecular Weight
40
Features
40.00 g NaOH in 1000 mL, USP Volumetric Solution
Form
Liquid
CAS Number
1310-73-2, 7732-18-5
Container Material
Plastic
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Volume
1 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.