Sodium Hydrox Precision Sol, 0.3125 N

  • Mfr # R7374000-10F
  • Zoro # G904399016
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Size
10 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7374000-10F
Zoro #
G904399016
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Shelf Life
24 mo
Chemical Container Type
Box
Concentration
0.3125 N
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Standards
ASTM, EP
Color
Colorless
Container Type
Box
Quantity
1
Special Information
For USDA Acidity Testing in Citrus Products
Container Material
Plastic
Form
Liquid
Features
For USDA Acidity Testing in Citrus Products
Volume
10 L
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Chemical Formula
NaOH
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Class 8, PG III, UN1824
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.3125 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews