Tetraphenylphosphonium Bromide, 100g
- Mfr # T1688-100GM
- Zoro # G8012958
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C24H20BrP
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
419.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1688-100GM
- Zoro #
- G8012958
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetraphenylphosphonium Bromide
- Chemical Formula
- C24H20BrP
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 419.31
- CAS Number
- 2751-90-8
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
Tetraphenylphosphonium Bromide, Concentration 100 Percent, CAS Number 2751-90-8, Molecular Weight 419.31, Chemical Formula C24H20BrP, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.