Shop SPECTRUM
See all product information
Create Account
Thionyl Chloride, Purified, 100mL
- Mfr # TH138-100ML49
- Zoro # G7964752
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Shelf Life
24 mo
Chemical Container Size
100 mL
Chemical Container Type
Bottle
CAS Number
7719-09-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH138-100ML49
- Zoro #
- G7964752
- UPC #
- -
- Country of Origin
- United States
- Item
- Thionyl Chloride, Purified
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 7719-09-7
- Chemical Formula
- SOCl2
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1836, Thionyl chloride, 8, PG I
- Special Information
- Shipping from CA requires 21 days hold.
- Molecular Weight
- F.W. 118.98
Dimensions
- Chemical Container Size
- 100 mL
Description
Thionyl Chloride, Purified, CAS Number 7719-09-7, Molecular Weight F.W. 118.98, Chemical Formula SOCl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1836, Thionyl chloride, 8, PG I, Special Information Shipping from CA requires 21 days hold.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.